Shop All Floor Machine Pads
Tennant
Twister Pad, Orange, Size 9", 350 rpm, PK2
Mfr # 1232647
Zoro # G9888089
product price: $235.99
/pk 2, $118.00/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Orange
- Floor Pad Size 9 in
- Pad/Brush Shape Twister
- Material Diamond
Product Information
- Brand Tennant
- MFR # 1232647
- Zoro # G9888089
- Country of Origin Netherlands
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 9 in |
Size | 9" |
Machine Size | 18 in |
Pad/Brush Size | 9 in |
Diameter | 8 1/2 in |
Fits Machine Size | 18 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Orange |
Pad/Brush Shape | Twister |
Material | Diamond |
Item | Twister Pad |
Speed | 350 rpm |
For Use With | Walk Behind Floor Scrubber |
Center Hole | 3 in |
Color | Orange |
Sub-Category | Scrubbing Pads |
Includes | (2) Pads |
Shape | Twister |
Color Family | Orange |
Thickness | 13/16 in |
Application | Cleaning, Polishing |
Product Type | Scrubbing Pad |
Speed - Maximum | 350 RPM |
Description
Twister Pad, Color Orange, Diameter 8 1/2 in, Material Diamond, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 9 in, Shape Twister, Speed - Maximum 350 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number 801YP5, Includes (2) Pads, Thickness 13/16 in, Application Cleaning, Polishing, Series Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dispenser, f/Folded Towels, 11"x5-1/4"x15-1/2", Black (GPC56650A)
- BRADLEY Soap Pump Box (S39-823)
- MALISH Broom Head, Palmyra, Brown, 4 in L Bristles (020418)
- FRESH PRODUCTS Hang Tag Air Freshener with Suction Cup, Orange, Mango, PK72, 72PK (HTSC-F-012I072M-04)
- TENNANT Twister Pad, Green, Size 9", 350 rpm, PK2 (1232649)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- TENNANT Twister Pad, White, Size 9", 350 rpm, PK2 (1232650)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- TOUGH GUY Floor Pad, 20 In, White, PK5 (6DNA8)
- RBL PRODUCTS 6" ULTRA FINISH PAD (RB3306)
- Tennant Floor Machine Pads