Shop All Floor Machine Pads
Tennant
Twister Pad, Green, Size 9", 350 rpm, PK2
Mfr # 1232649
Zoro # G9888116
product price: $218.70
/pk 2, $109.35/ea
Free Shipping & Returns
$218.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 9 in
- Pad/Brush Shape Twister
- Material Diamond
Product Information
- Brand Tennant
- MFR # 1232649
- Zoro # G9888116
- Country of Origin Netherlands
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 9 in |
Size | 9" |
Machine Size | 18 in |
Pad/Brush Size | 9 in |
Diameter | 8 1/2 in |
Fits Machine Size | 18 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Green |
Pad/Brush Shape | Twister |
Material | Diamond |
Item | Twister Pad |
Speed | 350 rpm |
For Use With | Walk Behind Floor Scrubber |
Center Hole | 3 in |
Sub-Category | Scrubbing Pads |
Color | Green |
Shape | Twister |
Includes | (2) Pads |
Color Family | Green |
Application | Cleaning, Polishing |
Thickness | 13/16 in |
Product Type | Scrubbing Pad |
Speed - Maximum | 350 RPM |
Description
Twister Pad, Color Green, Diameter 8 1/2 in, Material Diamond, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 9 in, Shape Twister, Speed - Maximum 350 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number 801YP5, Includes (2) Pads, Thickness 13/16 in, Application Cleaning, Polishing, Series Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Telescopic Pole 4'-8' (962720)
- MAKITA Filter Bag, 10PK (191C26-2)
- NOBLES/TENNANT FILTER - 5680/5700 (1037821)
- KLEENEX Antiviral Facial Tissue, White, 3PK (KCC21286)
- TENNANT Twister Pad, White, Size 9", 350 rpm, PK2 (1232650)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- SCOTCH-BRITE Diamond Floor Pad Plus, 17 In, Sienna, PK5 (10047)
- SCOTCHGARD Stone Floor Protector, 3.79 L Bag, 2PK (70071683356)
- 3M Hi-Speed Natural Blend Floor Burnishing Pads 3300, 20" Dia, White, PK5 (3300)
- Tennant Floor Machine Pads