Shop All Floor Scrubber Parts
Tennant
Squeegee, 3 3/8 in L, Red
Mfr # 9017813
Zoro # G301866197
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021518
- Color Red
- Length 3 2/5 in
- Overall Length 3 3/8 in
- Series T390
Product Information
- Brand Tennant
- MFR # 9017813
- Zoro # G301866197
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 3 2/5 in |
Overall Length | 3 3/8 in |
Width | 3 1/5 in |
Overall Width | 3 1/4 in |
Fits Machine Size | 28 in |
Details
Item | Squeegee |
For Use With | 9021518 |
Color | Red |
Series | T390 |
Material | Rubber |
Includes | Linatex Rubber Material Line |
Product Type | Front Squeegee Blade |
Description
Squeegee, Product Type Front Squeegee Blade, Material Rubber, Overall Length 3 3/8 in, Diameter Not Applicable, Overall Width 3 1/4 in, Color Red, Fits Machine Size 28 in, Compatible with Grainger Part Number 783HG9, 795GU9, Features Not Applicable, For Use With 9021518, Series T390, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Flat Filter, 3" H, 11" W, HEPA (107413540)
- CLOROX Germicidal Disinfecting Wipes, White, Canister, 150 Wipes, 6 in x 5 in, Bleach (30577)
- SAN JAMAR Tear-N-Dry Essence Auto Dispenser, Classic, Black, 11.75x9-1/8x14-7/16 (T8000TBK)
- FNA GROUP 4500Psi Side Spray Gun (80148)
- TENNANT Stripping Brush, Use w/4VDX7, 4VDX8 (240258)
- TENNANT Brush, Cylindrical HD Poly Scrub (1201926)
- TENNANT Rotary Brush, 13 3/4 in Dia, Black (9017816)
- TENNANT Carpet Pre-Treat (1017131)
- TENNANT Solution Tank Filter, 8 5/8 in L, Yel (MPVR12348)
- TENNANT Brush, Disk HD Poly Scrub (1220236)
- TENNANT Contractor Tool Kit, Use w/5PFT3, 5PFT4 (190142)
- Tennant Floor Scrubber Parts