Shop All Floor Scrubber Parts
Tennant
Squeegee, 3 1/4 in L, Red
Mfr # 9017695
Zoro # G101866038
product price: $19.70
/ea
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021517
- Color Red
- Length 3 3/10 in
- Width 3 1/5 in
- Overall Length 3 1/4 in
Product Information
- Brand Tennant
- MFR # 9017695
- Zoro # G101866038
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 3 3/10 in |
Width | 3 1/5 in |
Overall Length | 3 1/4 in |
Overall Width | 3 1/4 in |
Fits Machine Size | 20 in |
Details
Item | Squeegee |
For Use With | 9021517 |
Color | Red |
Material | Latex |
Series | T290 |
Product Type | Front Squeegee Blade |
Description
Squeegee, Product Type Front Squeegee Blade, Material Latex, Overall Length 3 1/4 in, Diameter Not Applicable, Overall Width 3 1/4 in, Color Red, Fits Machine Size 20 in, Compatible with Grainger Part Number 783HG8, 795GU6, 795GU7, Features Not Applicable, For Use With 9021517, Series T290, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240463GY)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- TOUGH GUY Scratch Brush, 8 in L Handle, 2 in L Brush, Gray, Wood, 7 7/8 in L Overall, 5 PK (1VAG1)
- SAN JAMAR Key for Tissue Dispenser R2000/R4000/R4500 R6500/R3000/R3600/T1790 (SAN N16)
- TENNANT Deep Extraction Brush, w/4VDT8 (1008997)
- TENNANT Brush, Disk HD Poly Scrub (1220236)
- TENNANT Nylon Scrubbing Brush (1037197)
- TENNANT Squeegee, 2 1/4 in L, Red (9017760)
- TENNANT Side Sweeping Brush (80042)
- TENNANT Ignition Key (607821)
- GOFER PARTS Replacment T Handle Expandable Drain Plug For Crusader 2020 (GPLGT150)
- Tennant Floor Scrubber Parts