Shop All Wet Dry Vacuums
Tennant
Shop Vacuum, 9 gal. Tank, 118 cfm
Mfr # 1244345
Zoro # G8637551
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 9 gal
- Vacuum Hose Dia. 1 1/4 in
- Tank Material Plastic
- Voltage 120 V AC
- Application Draining Flooded Areas, Emergency Services, Emptying Tank
Product Information
- Brand Tennant
- MFR # 1244345
- Zoro # G8637551
- Country of Origin Italy
- Category Wet Dry Vacuums
Dimensions
Tank Size | 9 gal |
Vacuum Hose Dia. | 1 1/4 in |
Width | 16 in |
Length | 15 1/2 in |
Height | 25 in |
Power Cord Length | 28 ft |
Vacuum Hose Length | 8 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 118 cfm, Sound Level 72 dB, Tank Material Plastic, Tank Size 9 gal, Tank Dry Capacity 9 gal, Tank Wet Capacity 9 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushed, Number of Motor Stages 1, Air Watts 1,200 W, Power 1,200 W, Current 10 A, Frequency 50/60 Hz, Voltage 120 V AC, Height 25 in, Length 15 1/2 in, Width 16 in, Weight 22 lb, Vacuum Hose Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J & D MFG Heavy Duty Kick Away Boot Brush (KAHD1)
- TIMEMIST Metered Air Freshener Refill, Lavender Lemonade, 5.3 oz Aerosol, PK12 (1042757)
- CALIFORNIA SCENTS Fruity Scent Car Air Freshener 1.4 oz Solid (CSCF12TRY182)
- KOBLENZ The Cleaning Machine Hard Floor Polisher (P620B)
- TENNANT Shop Vacuum Dry Floor Tool Kit (KTRI05861)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (1245656)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (9019348)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (1244346)
- VACMASTER 10 gal. Wet/Dry Vacuum with Detachable Blower (VBVA1010PF)
- ATRIX Industrial Critical Area Vacuum, 1 in Hose Dia., HEPA 99 cfm (VACOMEGASCT)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1800-0GEV)
- Tennant Wet Dry Vacuums