Shop All Floor Scrubber Parts
Tennant
Scrub Brush, Machine Size 32"
Mfr # 1220214
Zoro # G9888055
Free Shipping & Returns
$491.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-SS500-0029, MV-SS500-0031
- Machine Size 32 in
- Bristle Color Gray
- Bristle Dia. 0.035 in
- Brush Size 16"
Product Information
- Brand Tennant
- MFR # 1220214
- Zoro # G9888055
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 32 in |
Bristle Dia. | 0.035 in |
Brush Size | 16" |
Pad/Brush Size | 16 in |
Trim Length | 1 7/8 in |
Block Size | 13 1/2 in |
Bristle Diameter | 0.04 in |
Fits Machine Size | 32 in |
Brush Diameter | 16 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS500-0029, MV-SS500-0031 |
Bristle Color | Gray |
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Bristle Material | Abrasive |
Includes | (2) Brushes |
Features | Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines |
Application | Scrubbing |
Compatible with Manufacturer Part Number | T5, T500, T500e, T5e |
Shape | Round |
Description
Rotary Brush, Application Scrubbing, Fits Machine Size 32 in, Shape Round, Bristle Color Gray, Brush Diameter 16 in, Trim Length 1 7/8 in, Block Size 13 1/2 in, Compatible with Manufacturer Part Number T5, T500, T500e, T5e, Bristle Diameter 0.04 in, Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- NOBLES/TENNANT SQUEEGEE - .1875in APEX, FITS TN (1073415)
- GEN Center-Pull Paper Towels, 2 Ply, 2.3 in Core Dia, 7.3 in W, 500 ft, 600 Sheets/Roll, White, 6 Pack (GEN203)
- SHOP-VAC Vacuum Bags, Reusable, Dry, Dacron (9011533)
- TENNANT Rotary Brush, 19 in Dia, Black (SPPV01332)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1026223)
- TENNANT Tank Debris Tray, For Use With 39DK97 (1207357)
- TENNANT Scrub Brush, Machine Size 26" (1223989)
- TENNANT Air Filter, 10 1/4 in L, Blk/Blue (398279)
- TENNANT Nylon Scrubbing Brush (1056306)
- GLOBAL INDUSTRIAL 20in Floor Machine Scrub Brush (641260)
- Tennant Floor Scrubber Parts