Shop All Floor Scrubber Parts
Tennant
Scrub Brush, Machine Size 26"
Mfr # 1223989
Zoro # G9888159
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 26 in
- For Use With Mfr. No. MV-SS500-0025, MV-SS500-0026
- Pad/Brush Size 13 in
- Floor Application Cleaning, Scrubbing
- Block Size 12 7/8 in
Product Information
- Brand Tennant
- MFR # 1223989
- Zoro # G9888159
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 26 in |
Pad/Brush Size | 13 in |
Block Size | 12 7/8 in |
Bristle Dia. | 0.035 in |
Brush Size | 13" |
Trim Length | 1 7/8 in |
Bristle Diameter | 0.04 in |
Fits Machine Size | 26 in |
Brush Diameter | 13 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS500-0025, MV-SS500-0026 |
Floor Application | Cleaning, Scrubbing |
Bristle Material | Polypropylene |
Pad/Brush Shape | Round |
Bristle Color | Black |
Includes | (2) Pads |
Features | Optimal Operation with Tennant Machines |
Application | Cleaning, Scrubbing |
Material | Polypropylene |
Compatible with Manufacturer Part Number | MV-SS500-0025, MV-SS500-0026 |
Shape | Round |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 26 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 13 in, Trim Length 1 7/8 in, Block Size 12 7/8 in, Compatible with Manufacturer Part Number MV-SS500-0025, MV-SS500-0026, Bristle Diameter 0.04 in, Features Optimal Operation with Tennant Machines, Includes (2) Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 51" Color Coded Handle, 7/8 in Dia, White, Aluminum (2945)
- LIBMAN COMMERCIAL All Purpose Scrubbing Dish Wand W/ Brush Refills, 12PK (1137)
- ZEP Cleaner and Disinfectant, 4 gal. Plastic Spray Bottle, Pine, Amber, 4 PK (183424)
- SOFT SCRUB Cleaner, 24 oz. Bottle, Unscented, 9 PK (06102)
- TENNANT Floor Machine Brush, 16 in Dia, Black (35326)
- TENNANT Replacement Pad Driver (1210491)
- TENNANT Side Brush Belt, Use w/4VDW5 (612641)
- TENNANT Contractor Tool Kit, Use w/5PFT3, 5PFT4 (190142)
- TENNANT Power Cord (1042403)
- TENNANT Ride-On Sweeper Tire, 3 1/2 in L, Blk (369345)
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1246592)
- Tennant Floor Scrubber Parts