Shop All Floor Scrubber Parts
Tennant
Rotary Brush, 32" Machine, 16" Brush, Round
Mfr # 1246598
Zoro # G6580310
product price: $272.80
/ea
Free Shipping & Returns
$272.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0017
- Machine Size 32 in
- Bristle Dia. 0.05 in
- Block Size 16 in
- Bristle Color Black
Product Information
- Brand Tennant
- MFR # 1246598
- Zoro # G6580310
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 32 in |
Bristle Dia. | 0.05 in |
Block Size | 16 in |
Pad/Brush Size | 16 in |
Trim Length | 1 7/8 in |
Brush Diameter | 16 in |
Bristle Diameter | 0.05 in |
Fits Machine Size | 32 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0017 |
Bristle Color | Black |
Floor Application | Cleaning, Scrubbing |
Bristle Material | Polypropylene |
Pad/Brush Shape | Round |
Material | Polypropylene |
Application | Buffing, Cleaning, Polishing, Scrubbing, Stripping |
Compatible with Manufacturer Part Number | T600, T600e |
Shape | Round |
Description
Rotary Brush, Application Buffing, Cleaning, Polishing, Scrubbing, Stripping, Fits Machine Size 32 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 16 in, Trim Length 1 7/8 in, Block Size 16 in, Compatible with Manufacturer Part Number T600, T600e, Bristle Diameter 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 10" Scrub Brush and Squeegee (1VAD3)
- BRADY Absorbent Pad, 34 gal, 15 in x 17 in, Oil-Based Liquids, White, Polypropylene (BPO200)
- REMCO Vikan Split Bristle Angle Head Broom, Red (29164)
- ESSENDANT Cleaner, Granite, 24Oz (109EA)
- TENNANT Deep Extraction Brush, w/4VDT8 (1008997)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246595)
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1234465)
- TENNANT Nylon Scrubbing Brush (222308)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (66019)
- TENNANT Floor Machine Brush, 14 in Dia, Brown (54927)
- NOBLES In-line filter (1005302)
- Tennant Floor Scrubber Parts