Shop All Floor Machine Pads
Tennant
Rotary Brush, 32 In. Machine
Mfr # 1220241
Zoro # G2046064
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Round
- Material Polypropylene
- Machine Size 32 in
- Pad/Brush Size 16 in
Product Information
- Brand Tennant
- MFR # 1220241
- Zoro # G2046064
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Machine Size | 32 in |
Pad/Brush Size | 16 in |
Trim Length | 1 7/8 in |
Bristle Dia. | 0.035 in |
Brush Size | 16" |
Block Size | 15 3/4 in |
Brush Diameter | 16 in |
Fits Machine Size | 32 in |
Bristle Diameter | 0.04 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Material | Polypropylene |
Item | Rotary Brush |
Bristle Material | Polypropylene |
For Use With | Mfr. No. MV-5700-0002 |
Bristle Color | Black |
Shape | Round |
Includes | (2) Brushes |
Application | Sweeping |
Features | For Indoor or Outdoor Use |
Compatible with Manufacturer Part Number | 5680, 5700, 8300, T12, T17 |
Description
Rotary Brush, Application Sweeping, Fits Machine Size 32 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 16 in, Trim Length 1 7/8 in, Block Size 15 3/4 in, Compatible with Manufacturer Part Number 5680, 5700, 8300, T12, T17, Bristle Diameter 0.04 in, Features For Indoor or Outdoor Use, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN CLEANING TECHNOLOGY Compare Floor Cleaner, 5 Gal. Pail (F216026)
- TOUGH GUY Cleaning Pad, Blue, Size 20", Round, PK5 (402W13)
- SWIFFER Swiffer Dusters Refills, Unscented/Blue, PK 10 (PGC21459)
- UNGER Ninja Transformer Box (NJBOX)
- TENNANT Twister Pad, Green, Size 9", 350 rpm, PK2 (1232649)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- TENNANT Twister Pad, White, Size 9", 350 rpm, PK2 (1232650)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 20", PK5 (SPPP14X20)
- TOUGH GUY Burnishing Pad, Aqua, Size 20", Round, PK5 (402V80)
- BOARDWALK Polishing Floor Pads, 21" Diameter, White, PK5 (BWK4021WHI)
- Tennant Floor Machine Pads