Shop All Wire Wheel Brushes
Tennant
Rotary Brush, 24 in Dia, Black
Mfr # 1220185
Zoro # G4619420
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Bristle Color Black
- Bristle Material Polypropylene
- Application Sweeping
- For Use With M20, M30, T20
Product Information
- Brand Tennant
- MFR # 1220185
- Zoro # G4619420
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Brush Diameter | 24 in |
Fits Machine Size | 40 in, 4 ft, 4 1/2 ft, 4 5/8 ft, 5 1/8 ft, 5 3/8 ft |
Details
Material | Polypropylene |
Bristle Color | Black |
Item | Rotary Brush |
Bristle Material | Polypropylene |
Application | Sweeping |
For Use With | M20, M30, T20 |
Shape | Round |
Features | For Indoor or Outdoor Use |
Compatible with Manufacturer Part Number | M20, M30, T20 |
Description
Rotary Brush, Application Sweeping, Fits Machine Size 40 in, 4 ft, 4 1/2 ft, 4 5/8 ft, 5 1/8 ft, 5 3/8 ft, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 24 in, Compatible with Manufacturer Part Number M20, M30, T20, Features For Indoor or Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018673)
- WEILER .075" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length (26902)
- MASTERCUT TOOL 1/16x3/64x1/8x1-1/2 Ball Doublecut, PowerA (SD-40DC-1)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Crs, AlO (7000000653)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- TENNANT Rotary Brush, 23 in Dia, Black (59431)
- TENNANT Rotary Brush, 26 in Dia, Black (70538)
- TENNANT Rotary Brush, 26 in Dia, Black (1027380)
- TENNANT Rotary Brush, 18 in Dia, Gray (1220190)
- BRUSH RESEARCH MANUFACTURING CN13406B 1-3/4" Dia. Copper Center Wheel, .006 Nylon, 3/8" Arbor Hole, .500 Trim, .250 Face Width (CN13406B)
- Tennant Wire Wheel Brushes