Shop All Wire Wheel Brushes
Tennant
Rotary Brush, 13 in Dia, Black
Mfr # 1220231
Zoro # G4619804
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Bristle Color Black
- Trim Length 1 3/4 in
- Bristle Material Polypropylene
- For Use With Mfr. No. T16
Product Information
- Brand Tennant
- MFR # 1220231
- Zoro # G4619804
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1 3/4 in |
Fits Machine Size | 32 in, 36 in, 41 in, 45 in, 46 in |
Brush Diameter | 13 in |
Details
Material | Polypropylene |
Bristle Color | Black |
Item | Rotary Brush |
Bristle Material | Polypropylene |
For Use With | Mfr. No. T16 |
Application | Scrubbing |
Features | Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines |
Shape | Round |
Compatible with Manufacturer Part Number | T12, T16 |
Description
Rotary Brush, Application Scrubbing, Fits Machine Size 32 in, 36 in, 41 in, 45 in, 46 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 13 in, Trim Length 1 3/4 in, Compatible with Manufacturer Part Number T12, T16, Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 80 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD80)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 14 in. dia. (921401202)
- PFERD W175 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36141)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 8 pc (310-130005)
- TENNANT Rotary Brush, 26 in Dia, Black (1027380)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- TENNANT Rotary Brush, 18 in Dia, Gray (1220190)
- TENNANT Rotary Brush, 24 in Dia, Black (1220185)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- TENNANT Rotary Brush, 23 in Dia, Black (59431)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (93431)
- Tennant Wire Wheel Brushes