Shop All Vacuum Accessories
Tennant
Recovery Hose
Mfr # 9017505
Zoro # G6576661
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- For Use With Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017
- Overall Width 6 5/8 in
- Product Type Recovery Hose Kit
Product Information
- Brand Tennant
- MFR # 9017505
- Zoro # G6576661
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Overall Width | 6 5/8 in |
Fits Machine Size | 28 in, 32 in, 36 in |
Details
Color | Black |
Material | Plastic |
Item | Recovery Hose |
For Use With | Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017 |
Product Type | Recovery Hose Kit |
Series | T600, T600E |
Description
Recovery Hose, Product Type Recovery Hose Kit, Material Plastic, Diameter Not Applicable, Overall Width 6 5/8 in, Color Black, Fits Machine Size 28 in, 32 in, 36 in, Compatible with Grainger Part Number 488Z21, 488Z22, 488Z23, 488Z24, Features Not Applicable, For Use With Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017, Includes Not Applicable, Series T600, T600E, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Peroxide Powered Cleaner Degreaser, 32 oz, 6PK (CLNCLD32CN-6)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VGV5)
- RUBBERMAID COMMERCIAL Hygen(TM) Microfiber Microfiber Cloth, Yellow (FGQ61000YL00)
- SCOTCH-BRITE Cleaning Pad, 6"L, Gray, PK6 (901)
- TENNANT Vacuum Attachment Kit, Use w/4VDW1 (190048)
- TENNANT Drain Hose (9017507)
- TENNANT Vacuum Belt, PK6 (9009035)
- TENNANT Vacuum Tool Kit, For Hose 1-1/4" dia. (KTRI05608)
- TENNANT Vacuum Belt (9009085)
- TENNANT Recovery Tank Debris Screen (1230171)
- BISSELL CLEAN PAD POWERFRESH 2PK (5938)
- Tennant Vacuum Accessories