Shop All Squeegee Parts
Tennant
Rear Linatex Squeegee Blade, 43-3/16"L
Mfr # 1200384
Zoro # G5543492
original price:
$60.05
10% off
new price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Red
- FDA Compliant Yes
Product Information
- Brand Tennant
- MFR # 1200384
- Zoro # G5543492
- Country of Origin Malaysia
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 43 3/16 in |
Blade Width | 28 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Red |
FDA Compliant | Yes |
Chemical Resistant | Yes |
Application | Replacement Squeegee Blade |
Item | Replacement Squeegee Blade |
Series | Tennant |
Resistance Properties | Chemical Resistant |
Blade Material | Linatex |
Product Type | Rear Squeegee Blade |
Standards | FDA Compliant |
Blade Shape | Straight |
Compatible Manufacturer Part Number | T12 |
Description
Replacement Squeegee Blade, Product Type Rear Squeegee Blade, Blade Material Linatex, Blade Shape Straight, Blade Width 28 in, Color Red, FDA Compliant Yes, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number T12, Color Coding System No, Resistance Properties Chemical Resistant, Series Tennant, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2VMZ8)
- MAGIC Leather Care Cleaner (1877)
- TORK Tork PeakServe® Continuous™ Paper Hand Towels White H5, Premium, Compressed, 12 x 270 sheets, 105066 (105066)
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Natural/Orange (102143)
- TENNANT Side Linatex Squeegee Blade, 22-1/2"L (1200430)
- TENNANT Front Linard Squeegee Blade, 42-19/32"L (1200383)
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- TENNANT Rear Squeegee Blade (222382)
- TENNANT Squeegee Assembly, For Mfr. No. SS300 (9014172)
- TENNANT Front Linatex Squeegee Blade, 38-5/16"L (1031011)
- VIKAN Color Coded Handle, Fibrglass, Orang, 59 in (29387)
- Tennant Squeegee Parts