Shop All Floor Scrubber Parts
Tennant
Power Cord, Use w/4VDW2
Mfr # 604842
Zoro # G5994852
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 4VDW2
- For Use With Mfr. Model Number 9007462
- Type 40 ft.
- Fits Vacuum Models 9007462
Product Information
- Brand Tennant
- MFR # 604842
- Zoro # G5994852
- Country of Origin China
- Category Floor Scrubber Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cord |
For Use With | 4VDW2 |
For Use With Mfr. Model Number | 9007462 |
Type | 40 ft. |
Fits Vacuum Models | 9007462 |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Brand | Nobles |
Description
Power Cord, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 9007462
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Chemical Mixing Dispenser, Wall or Cart (23592)
- SPILFYTER Absorbent Pad, 38 gal, 16 in x 18 in, Universal, Green, Polypropylene (G-70)
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00347-200)
- CLEAN CONTROL OdoBan, Urinal Screen W/non-Para Deodorizer Block, Cherry Scent, White/pink, 12PK (95896212)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017703)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (66019)
- TENNANT Nylon Scrubbing Brush (1220226)
- TENNANT Power Cord, 50 ft, Use w/4VDW1 (130219)
- TENNANT Brush, Cylindrical HD Poly Scrub (1201926)
- TENNANT Rear Blade Kit, 11 in L, Red (KTRI06149)
- GOFER PARTS Replacment Squeegee Set For Alto/Clarke 223141, Nilfisk/Advance 30912L, Nilfisk/Advance 30914A (GSQ1009XX2)
- Tennant Floor Scrubber Parts