Shop All Floor Machine Pads
Tennant
Pad Driver, Size 16", Machine 32", Pad 16"
Mfr # 1246594
Zoro # G6535827
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 16 in
- Material Polyethylene Rotomold
- Size 16 in
- Machine Size 32 in
- Pad/Brush Size 16 in
Product Information
- Brand Tennant
- MFR # 1246594
- Zoro # G6535827
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad Size | 16 in |
Size | 16 in |
Machine Size | 32 in |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 32 in |
Details
Material | Polyethylene Rotomold |
Item | Pad Driver |
For Use With | Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0017 |
Includes | (2) Pads |
Series | T600, T600E, T600EE |
Shape | Round |
Color | Gray |
Application | Cleaning, Scrubbing |
Thickness | 9 5/16 in |
Product Type | Pad Driver |
Speed - Maximum | 200 RPM |
Description
Pad Driver, Color Gray, Diameter 16 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 200 RPM, Fits Machine Size 32 in, Compatible with Grainger Part Number Not Applicable, Includes (2) Pads, Thickness 9 5/16 in, Application Cleaning, Scrubbing, Features Not Applicable, Series T600, T600E, T600EE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 in L Dust Mop, 5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE77)
- WINSOL Windows120 Soap and Wetting Agent Gallon (6002g)
- PROTEAM 11" Turbo Brush (103608)
- MOTHERS Vlr Auto Care 24Oz (06524)
- TENNANT Twister Pad, White, Size 9", 350 rpm, PK2 (1232650)
- TENNANT Twister Pad, Green, Size 9", 350 rpm, PK2 (1232649)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- SCOTCH-BRITE Non-Scratch Scour Pads 623-10, PK10 (623-10)
- TOUGH GUY Burnishing Pad, White, Size 19", Round, PK5 (402W54)
- Tennant Floor Machine Pads