Shop All Floor Machine Pads
Tennant
Pad Driver, Size 14", Machine 28", Pad 14"
Mfr # 1246590
Zoro # G6544708
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 14 in
- Material Polyethylene Rotomold
- Size 14 in
- Machine Size 28 in
- Pad/Brush Size 14 in
Product Information
- Brand Tennant
- MFR # 1246590
- Zoro # G6544708
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad Size | 14 in |
Size | 14 in |
Machine Size | 28 in |
Pad/Brush Size | 14 in |
Diameter | 14 in |
Fits Machine Size | 28 in |
Details
Material | Polyethylene Rotomold |
Item | Pad Driver |
For Use With | Mfr. No. MV-T600e-0016 |
Shape | Round |
Series | T600, T600E |
Color | Gray |
Thickness | 8 9/16 in |
Speed - Maximum | 200 RPM |
Product Type | Pad Driver |
Description
Pad Driver, Color Gray, Diameter 14 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 200 RPM, Fits Machine Size 28 in, Compatible with Grainger Part Number 488Z23, Includes Not Applicable, Thickness 8 9/16 in, Features Not Applicable, Series T600, T600E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Red Relief Stain Remover, 2 Bottle Kit, 2 qt. (3080A)
- AMERICOVER Reinforced Plastic, 100ft L, 20 ft W, Clear (DS10HUV20)
- KARCHER Karcher Oil Resistant Squeegee Blade for B 250 R Bp 2SB, R 100 Scrubber, Brown - (6.273-252.0)
- BSC PREFERRED Simple Green Lemon, 6PK (S-20097)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- TENNANT Twister Pad, White, Size 9", 350 rpm, PK2 (1232650)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- TENNANT Twister Pad, Green, Size 9", 350 rpm, PK2 (1232649)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 28", PK5 (SPPP14X28)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- Tennant Floor Machine Pads