Shop All Specialty Cleaners
Tennant
Pad Driver, 32 In. Machine
Mfr # 1220199
Zoro # G2152324
product price: $416.70
/ea
Free Shipping & Returns
$416.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-5700-0002
- Machine Size 32 in
- Bristle Color Black
- Pad Size 16 in
- Block Size 16"
Product Information
- Brand Tennant
- MFR # 1220199
- Zoro # G2152324
- UPC # 715202060577
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Machine Size | 32 in |
Pad Size | 16 in |
Block Size | 16" |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 32 in |
Details
Item | Pad Driver |
For Use With | Mfr. No. MV-5700-0002 |
Bristle Color | Black |
Includes | (2) Brushes |
Application | Cleaning, Scrubbing |
Color | Gray |
Shape | Round |
Material | Polyethylene Rotomold |
Product Type | Pad Driver |
Thickness | 3 in |
Speed - Maximum | 320 RPM |
Series | 5680, 5700, 8300 |
Description
Pad Driver, Color Gray, Diameter 16 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 320 RPM, Fits Machine Size 32 in, Compatible with Grainger Part Number Not Applicable, Includes (2) Brushes, Thickness 3 in, Application Cleaning, Scrubbing, Features Not Applicable, Series 5680, 5700, 8300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Ultra Soft 120 ct Facial Tissue, 4PK (54317)
- CELLUCAP Scouring Pad, 9 in L, Red, PK20 (RMD69/20)
- TOUGH GUY Urinal Screen, Round, Green, 2 lb, PK10 (55FJ82)
- 3M Bathroom Cleaner, 32 oz., Mint, PK12 (59818)
- TENNANT Rotary Brush, 28 In. Machine (1220237)
- CRC 1750987 BT5 Ready to Use Degreasing Solution (C28-1750987)
- HOMAX White Ring Remover Homax (2236)
- WARSAW CHEMICAL Sparkle Silverware Presoak/Detarnis, 1-Gallon, 4PK (63758-0000004)
- BISSELL Proheat 2x 24' 1 Gal Upright Carpet Cleaner Machine (3579)
- SPRAYAWAY Sprayway Glass Cleaner (SW050)
- THEOCHEM COIL RENEW - 5 GL PAIL, Coil Cleaner & Brightener (100933-99990-1P)
- Tennant Specialty Cleaners