Shop All Floor Scrubber Parts
Tennant
Pad Driver, 19 3/4 in Dia, Gray
Mfr # 9017710
Zoro # G301866081
product price: $213.50
/ea
Free Shipping & Returns
$213.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9021517
- Length 20 in
- Width 20 in
- Material Polyethylene Rotomold
- Pad/Brush Size 19 3/4 in
Product Information
- Brand Tennant
- MFR # 9017710
- Zoro # G301866081
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Length | 20 in |
Width | 20 in |
Pad/Brush Size | 19 3/4 in |
Diameter | 19 3/4 in |
Overall Length | 20 in |
Fits Machine Size | 20 in |
Details
Item | Pad Driver |
For Use With | 9021517 |
Material | Polyethylene Rotomold |
Shape | Round |
Speed - Maximum | 155 RPM |
Product Type | Pad Driver |
Color | Gray |
Compatible with Manufacturer Part Number | 9017752, 9017904, 9017905, 9017906, 9017907 |
Thickness | 10 3/8 in |
Description
Pad Driver, Color Gray, Diameter 19 3/4 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length 20 in, Overall Width Not Applicable, Pad/Brush Size 19 3/4 in, Shape Round, Speed - Maximum 155 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number 783HG8, 795GU6, 795GU7, Includes Not Applicable, Thickness 10 3/8 in, Compatible with Manufacturer Part Number 9017752, 9017904, 9017905, 9017906, 9017907, Features Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE DOWN ROD BRUSH NICKL 24"" (77492)
- SCA TISSUE Tork Universal Roll Paper Towels, 2 Ply, White (HB1995)
- SCOTCH Contractors Plastic, 4 ft. x 180 ft., PK12 (CP4)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Blue, Plastic (45893)
- TENNANT Squeegee, 3 1/8 in L, Red (9017698)
- TENNANT Air Filter, 1/4 in L, Yellow (MPVR12484)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232607)
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1246592)
- TENNANT Nylon Scrubbing Brush (1220226)
- TENNANT Polypropylene Brush (222304)
- NOBLES Scrub Brush, 20 in., Nylon, 0.028 in. dia. (1210386)
- Tennant Floor Scrubber Parts