Shop All Upright Vacuums
Tennant
NOBLES Paper Bag, HEPA Upright Vacuum
Mfr # 1060829
Zoro # G1507721
product price: $619.00
/ea
Free Shipping & Returns
$619.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 14"
- Air Flow 120 cfm
- Sound Level dBA 70 dBA
- Vacuum Capacity 1 gal
Product Information
- Brand Tennant
- MFR # 1060829
- Zoro # G1507721
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft |
Width | 14 3/4 in |
Length | 12 1/2 in |
Height | 44 in |
Hood Height | 4-1/4" |
Height Adjustment | Automatic |
Cleaning Path Width | 14 in |
Head Height Adjustment | 3-Position |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 14 in, Vacuum Air Flow 120 cfm, Sound Level 70 dB, Weight 16 lb, Power 1,200 W, Current 10 A, Voltage 120 V, Height 44 in, Length 12 1/2 in, Width 14 3/4 in, Head Height Adjustment 3-Position, Power Cord Length 50 ft, Includes Dusting Brush, On-Board Crevice Tool, Telescopic Aluminum Wand, Standards CRI SOA Silver, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALAV Salav HS-100 SILVER Silver Duo Press Hand Held Steamer (HS-100 SILVER)
- BOARDWALK Medium-Duty Blue Pad, 4 x 10, PK20 (BWK402)
- PURELL LTX-7 Touch-Free Dispenser, 700 mL, 5.75 x 4 x 8.62, White (1320-04)
- TOUGH GUY Floor Squeegee, Straight, 36" W (59JM46)
- TENNANT TENNANT Paper Bag, HEPA Dual Motor Upright Vacuum (1068027)
- TENNANT TENNANT Paper Bag, HEPA Wide Area Vacuum (1068029)
- SANITAIRE TRADITION Upright Vacuum SC679J, 12" Cleaning Path, Gray/Red/Black (SC679K)
- SANITAIRE Upright Vacuum, 1 gal, Corded, 120V (SC5745D)
- TORNADO Carpet Vacuum Wide Area 115V (93030)
- POWR-FLITE Tornado® CVD 30 Deluxe Upright Vacuum, 12" Cleaning Width, Black (91430)
- ELECTROLUX Sanitaire, FORCE QUIETCLEAN UPRIGHT VACUUM WITH DUST CUP AND SEALED HEPA FILTRATION, BLACK (SC5845D)
- Tennant Upright Vacuums