Shop All Floor Scrubber Parts
Tennant
Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr
Mfr # 1021579
Zoro # G9214044
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Industrial Ride-On Floor Scrubbers; Ride-On Sweepers Ride-On Sweeper-Scrubbers
- Material Microglass/Micron
- Fits Machine Size 40 in, 42 in, 48 in, 54 in, 56 in, 62 in, 64 in, 80 in
- Series M20, M30, S30, T20
- Product Type Hydraulic Filter Assembly
Product Information
- Brand Tennant
- MFR # 1021579
- Zoro # G9214044
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Fits Machine Size | 40 in, 42 in, 48 in, 54 in, 56 in, 62 in, 64 in, 80 in |
Diameter | 4 1/8 in |
Overall Length | 9 3/4 in |
Details
Item | Hydraulic Oil Filter |
For Use With | Industrial Ride-On Floor Scrubbers; Ride-On Sweepers Ride-On Sweeper-Scrubbers |
Material | Microglass/Micron |
Series | M20, M30, S30, T20 |
Product Type | Hydraulic Filter Assembly |
Color | Black/Silver |
Description
Hydraulic Oil Filter, Product Type Hydraulic Filter Assembly, Material Microglass/Micron, Overall Length 9 3/4 in, Diameter 4 1/8 in, Color Black/Silver, Fits Machine Size 40 in, 42 in, 48 in, 54 in, 56 in, 62 in, 64 in, 80 in, Features Not Applicable, For Use With Industrial Ride-On Floor Scrubbers; Ride-On Sweepers Ride-On Sweeper-Scrubbers, Includes Not Applicable, Series M20, M30, S30, T20, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-VS)
- KIMBERLY-CLARK Kimberly-Clark 21606 CPC 8.5 in. Kleenex Facial Tissue; White - Case of 6000 (21606 CPC)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Orange, 24 in Dia, Plastic (2119307)
- ATRIX Omega Plus ULPA Portable Vacuum (VACOMEGAU)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246597)
- TENNANT Floor Machine Brush, 16 in Dia, Black (35326)
- TENNANT Extraction Brush, w/4VDT8 (1013760)
- TENNANT Squeegee, 3 1/4 in L, Red (9017695)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1026223)
- TENNANT Pad Driver, 19 3/4 in Dia, Gray (9017710)
- GOFER PARTS Replacement Squeegee - Rear (A) For ICE 8118022 (GSQ2044AX)
- Tennant Floor Scrubber Parts