Shop All Squeegee Parts
Tennant
Front Linard Squeegee Blade, 42-19/32"L
Mfr # 1200383
Zoro # G5524547
original price:
$47.93
10% off
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Red
- FDA Compliant Yes
Product Information
- Brand Tennant
- MFR # 1200383
- Zoro # G5524547
- Country of Origin Malaysia
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 42 19/32 in |
Blade Width | 43 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Red |
FDA Compliant | Yes |
Chemical Resistant | Yes |
Application | Replacement Squeegee Blade |
Item | Replacement Squeegee Blade |
Series | Tennant |
Blade Shape | Straight |
Blade Material | Linard |
Standards | FDA Compliant |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | T12 |
Product Type | Front Squeegee Blade |
Description
Replacement Squeegee Blade, Product Type Front Squeegee Blade, Blade Material Linard, Blade Shape Straight, Blade Width 43 in, Color Red, FDA Compliant Yes, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number T12, Color Coding System No, Resistance Properties Chemical Resistant, Series Tennant, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Pad, 14 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GPL-M)
- PROTEAM ProGuard 20 Wet/Dry Vacuum w/ Tool Kit & Front Mount Squeegee (107360)
- INTERDESIGN Holder Broom White (11801)
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4" x 3.4" x 8.25", Black (TMS1047811EA)
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- TENNANT Side Linatex Squeegee Blade, 22-1/2"L (1200430)
- TENNANT Front Squeegee Blade, 4 1/8 ft L, Ivory (1027719)
- TENNANT Rear Squeegee Blade, 5 1/4 ft L, Ivory (1038680)
- TENNANT Rear Squeegee Blade, Red (1253442)
- TENNANT Side Squeegee Blade, 30 5/8 in L, Red (1213211)
- SORBO Natural Soft Squeegee Rubber 12 Pack 36 Inch, 12PK (1521-S)
- Tennant Squeegee Parts