Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 12 in Dia, Gray
Mfr # 1026222
Zoro # G9148253
product price: $776.20
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$776.20
Free 30-Day Returns
Key Features
- For Use With M20, T20
- Includes (2) Brushes
- Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines
- Application Scrubbing, Sweeping
- Block Size 40 in
Product Information
- Brand Tennant
- MFR # 1026222
- Zoro # G9148253
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Block Size | 40 in |
Brush Diameter | 12 in |
Fits Machine Size | 40 in, 42 in, 4 1/2 ft, 4 5/8 ft |
Details
Item | Floor Machine Brush |
For Use With | M20, T20 |
Includes | (2) Brushes |
Features | Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines |
Application | Scrubbing, Sweeping |
Compatible with Manufacturer Part Number | M20, T20 |
Shape | Cylindrical |
Bristle Color | Gray |
Description
Floor Machine Brush, Application Scrubbing, Sweeping, Fits Machine Size 40 in, 42 in, 4 1/2 ft, 4 5/8 ft, Shape Cylindrical, Bristle Color Gray, Brush Diameter 12 in, Block Size 40 in, Compatible with Manufacturer Part Number M20, T20, Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Black (52057)
- RUBBERMAID White Plastic Laundry Basket (2601)
- CHEMTRONICS Foam Glass Cleaner, Clear, Unscented, Aerosol Spray Can (ES1668)
- DIVERSEY Natural Solvent Cleaner, 1.5L Hose End Connection Bottle, 2 PK (95891201)
- TENNANT Polypropylene Brush (222304)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (66019)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (370008)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232608)
- TENNANT Drain Hose Plug Assembly (701061)
- TENNANT Cylinder Dust Filter, 13 1/4in L, Blk/Blue (1045900)
- GOFER PARTS Replacement Squeegee - Front For Nobles/Tennant 1017868 (GSQ1132BX)
- Tennant Floor Scrubber Parts