Shop All Floor Scrubber Parts
Tennant
Floor Machine Brush, 11 in Dia, Black
Mfr # SPPV02438
Zoro # G605724148
product price: $136.50
/ea
Free Shipping & Returns
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CS5
- Machine Size 11 in
- Application Cleaning, Scrubbing
- Material Polypropylene
- Features Easy Installation, Optimal Operation with Tennant Machines
Product Information
- Brand Tennant
- MFR # SPPV02438
- Zoro # G605724148
- Country of Origin Italy
- Category Floor Scrubber Parts
Dimensions
Machine Size | 11 in |
Pad/Brush Size | 11 in |
Trim Length | 1 1/2 in |
Block Size | 11 in |
Bristle Dia. | 0.035 in |
Bristle Diameter | 0.04 in |
Brush Diameter | 11 in |
Fits Machine Size | 11 in |
Details
Item | Floor Machine Brush |
For Use With | CS5 |
Application | Cleaning, Scrubbing |
Material | Polypropylene |
Features | Easy Installation, Optimal Operation with Tennant Machines |
Pad/Brush Shape | Round |
Bristle Color | Black |
Bristle Material | Polypropylene |
Floor Application | Cleaning, Scrubbing |
Shape | Round |
Compatible with Manufacturer Part Number | CS5 |
Description
Floor Machine Brush, Application Cleaning, Scrubbing, Fits Machine Size 11 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 11 in, Trim Length 1 1/2 in, Block Size 11 in, Compatible with Manufacturer Part Number CS5, Bristle Diameter 0.04 in, Features Easy Installation, Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Biohazard Liquids, Yellow, Polyester (YSO815)
- HIGH-TECH CONVERSIONS Free-Sat Nov-Tech, 70 Pt Ipa Sat Pol, PK12, 12 PK (FS-NT1-77)
- GODDARDS Cabinet Makers Wax Lemon Scent Fine Furniture Cleaner and Polish 12 oz Spray (704236)
- PULLMAN-HOLT Wet Upgrade Kit, For Hose 1-1/2" dia. (590945701)
- TENNANT Dust Panel Filter, 30 in L, Blk/Ivory (1048295AM)
- TENNANT Clip, Grip, Hose, 1.50id, Dbl, Blk Pyp (1014079)
- TENNANT Pad Driver, 19 3/4 in Dia, Gray (9017710)
- TENNANT Extraction Brush, w/4VDT8 (1013760)
- TENNANT Brush, Disk HD Poly Scrub (1220236)
- TENNANT Main Sweeping Brush (81888)
- GOFER PARTS Replacment Drive Wheel For Nobles/Tennant 1223582, Nobles/Tennant 1214595 (GWHW021)
- Tennant Floor Scrubber Parts