Shop All Vacuum Parts
Tennant
Exhaust Filter, w/4VDW3, 4VDW4, PK10
Mfr # 1067684
Zoro # G9047796
product price: $49.20
/pk 10, $4.92/ea
Sold in multiples of 2 for $98.40
$98.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VDW3, 4VDW4
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models 1063189, V-SMU-14
- For Use With Mfr. Model Number 1063189
- Filter Pickup Type Dry
Product Information
- Brand Tennant
- MFR # 1067684
- Zoro # G9047796
- Country of Origin China
- Category Vacuum Parts
Details
Item | Vacuum Filter |
For Use With | 4VDW3, 4VDW4 |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | 1063189, V-SMU-14 |
For Use With Mfr. Model Number | 1063189 |
Filter Pickup Type | Dry |
Filtration Type | Standard |
Fits Vacuum Brand | Tennant |
Filter Product Grouping | Vacuum Filter |
Description
Vacuum Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1063189, V-SMU-14, Filter Pickup Type Dry, Filtration Type Standard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-EES-1L-QC-DB)
- RECKITT BENCKISER PWR 24OZ Toilet Cleaner (1920098011)
- SAFCO 6-7/8 gal Rectangular Trash Can, Black, Open Top, Puncture-Resistant Heavy Duty Steel (9616BL)
- CAMCO RV Broom & Dustpan - Bilingual (43623)
- TENNANT Dusting Brush, Use w/4VDV9, 12H304 (190715)
- TENNANT Power Cord, Fits Tennant (KTRI05855)
- TENNANT Vacuum Brush Roller (9007779)
- TENNANT Caster Kit, Fits Tennant (KTRI05859)
- TENNANT Vacuum Belt, PK6 (9007772)
- HUSQVARNA Extension Wand, Steel, 48" L (536344101)
- PROTEAM Debris Tube Brackets, For FreeFlex (510655)
- Tennant Vacuum Parts