Shop All Vacuum Filters
Tennant
Disc Filter, Foam, Foam Filter
Mfr # 180626
Zoro # G8546027
original price:
$13.75
9% off
new price: $12.50
/ea
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Tennant
- Fits Vacuum Models 9007457
- Filtration Type Standard
Product Information
- Brand Tennant
- MFR # 180626
- Zoro # G8546027
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 1-1/4" |
Width | 5.84" |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Tennant |
Fits Vacuum Models | 9007457 |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Item | Disc Filter |
Filter Type | Foam Filter |
For Use With | 4VDW1 |
Bag Type | Foam |
Filter Efficiency | 99% at 0.1 micron |
Description
Disc Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 9007457, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99 Percent at 0.1 micron, Filter Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Prominence Heavy Duty Floor Cleaner, J-Fill Dispenser, 2.5L, Citrus, Yellow, 2 Pack (94996466)
- WEILER 16" Garage Brush Palmyra Fill (42021)
- SCOTCH-BRITE Surface Preparation Pad, 12In, Maroon, PK10 (SPP12)
- SIMPLE GREEN Cleaner/Degreaser, 55 Gal Drum, Liquid, Clear Colorless (0600000119055)
- TENNANT Vacuum Cleaner In-Line Filter, Nylon, 3" L (1211537)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- TENNANT Filter, Exhaust Filter (9009072)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037206AM)
- TENNANT Exhuast Microfilter, Use w/5PFT1, PK6 (9007800)
- TENNANT HEPA Filter (1016503)
- MILWAUKEE TOOL Large HEPA Dry Filter for M18 FUEL Wet/Dry Shop Vacuums (49-90-1977)
- Tennant Vacuum Filters