Shop All Portable Vacuums
Tennant
Canister Vacuum, 12 gal. Capacity
Mfr # 1252617
Zoro # G6175021
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$443.00
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Vacuum Filtration Type Standard
- Weight 13.9 lb
- Vacuum Collection Type Bagged
- Vacuum Pickup Type Dry
Product Information
- Brand Tennant
- MFR # 1252617
- Zoro # G6175021
- Country of Origin Italy
- Category Portable Vacuums
Dimensions
Power Cord Length | 40 ft |
Width | 15 in |
Height | 13 in |
Hose Dia. | 1 1/4 in |
Length | 15 in |
Description
Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Bagged, Vacuum Capacity 12 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 92 cfm, Sound Level 63 dB, Tank Material Plastic, Motor Efficiency Type Brushless, Number of Motor Stages 1, Power 900 W, Current 7.5 A, Frequency 50/60 Hz, Voltage 120V AC, Hose Dia. 1 1/4 in, Weight 13.9 lb, Height 13 in, Length 15 in, Width 15 in, Power Cord Length 40 ft, Plug Type Two Prong, Series Denali
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGGIE WASH FRUIT&VEGETBL WASH 16OZ (654912947-12PK)
- MOLDEX Liquid 32 Oz Mold Mildew Remover, Trigger Spray Bottle (5010)
- LYSOL Cleaners & Detergents, 32 oz Spray Bottle, Lemon BreezeĀ® (19200-75352)
- UNGER Solid Cleaners & Detergents, Unscented, Tablet, 100 PK (PL5ES)
- TENNANT Canister Vacuum Dry Floor Tool Kit (KTRI05907)
- TENNANT Canister Vacuum, 10 gal. Capacity (1244294)
- ECHO Backpack Blower, Gas, 2 Stroke, 24.8 lb. (PB-9010H)
- HOOVER COMMERCIAL Backpack Vacuum, 9.2lb, Black (C2401)
- MILWAUKEE TOOL M18 Compact Vacuum, M18 Battery Pack (0940-20, 48-11-1850)
- BLACK & DECKER VACUUM HAND CRDLSS WHT 7.2V (HNVC215B10)
- PROTEAM GoFit 6, 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107696)
- Tennant Portable Vacuums