Shop All Floor Scrubber Parts
Tennant
Air Filter, 10 1/4 in L, Blk/Blue
Mfr # 398279
Zoro # G8677941
product price: $46.30
/ea
$46.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. S30
- Material Cellulose Fiber
- Diameter 2 1/2 in
- Fits Machine Size 62 1/2 in, 80 in
- Series S30
Product Information
- Brand Tennant
- MFR # 398279
- Zoro # G8677941
- Country of Origin Mexico
- Category Floor Scrubber Parts
Dimensions
Diameter | 2 1/2 in |
Fits Machine Size | 62 1/2 in, 80 in |
Overall Length | 10 1/4 in |
Details
Item | Air Filter |
For Use With | Mfr. No. S30 |
Material | Cellulose Fiber |
Series | S30 |
Color | Black/Blue |
Product Type | Air Filter |
Description
Air Filter, Product Type Air Filter, Material Cellulose Fiber, Overall Length 10 1/4 in, Diameter 2 1/2 in, Color Black/Blue, Fits Machine Size 62 1/2 in, 80 in, Features Not Applicable, For Use With Mfr. No. S30, Includes Not Applicable, Series S30, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- JUSTRITE Can Head, 55 G (26555)
- ZORO SELECT 9-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110554)
- ADVANTAGE CHEMICALS 1 Gallon Ready-to-Use Oven and Grill Cleaner, 4PK (146OVENCLN)
- TENNANT Super Abrasive Bristle Scrub Brush (1221543)
- TENNANT Power Cord, Use w/4VDW2 (604842)
- TENNANT Tank Debris Tray, For Use With 39DK97 (1207357)
- TENNANT Extraction Floor Tool (1058735)
- TENNANT Squeegee, 3 1/8 in L, Red (9017698)
- TENNANT Nylon Scrubbing Brush (1056306)
- TENNANT Drain Hose Assembly (1007072)
- Tennant Floor Scrubber Parts