Shop All Combination Wrench Sets
Teng Tools
TTXLMP12 - 12 Piece Extra Long Combination Wrench Set
Mfr # TTXLMP12
Zoro # G400919350
product price: $136.57
/ea
Free Shipping & Returns
$136.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # TTXLMP12
- Zoro # G400919350
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
Combination spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmThe 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfacesAll ring heads are equipped with the Teng Tools "Hip Grip" system which means the contact surface grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersMade from high grade chrome vanadium with polished heads and a satin finish for extra grip in oily environmentsThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Dead Blow Hammer, 32 oz. (63032)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 1/2-13 (GP8C--SM--L--70)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36418)
- TENG TOOLS TED6515 - 15 Piece Metric Combinaiton Wrench Set in EVA Tr (TED6515)
- TENG TOOLS 57 Piece 1/4 & 3/8" Combination Wrench, Regular/Deep S (TEFSK57)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- TENG TOOLS 12 Piece 12 Point Metric Combination Wrench Set (8MM - 19MM) - 6512N (TEN-O-6512N)
- TENG TOOLS TED8012 - 12 Piece Anti Slip Combination Wrench Set in EVA (TED8012)
- TENG TOOLS TED6512RS - 12 Piece Ratchet Wrench Set in EVA Tray (TED6512RS)
- URREA Full polished 12pt short combin wrench set 9pc metric (1200MT9)
- Teng Tools Combination Wrench Sets