Shop All Screwdriver Sets
Teng Tools
TTX918N - Flat/Regular/PH Type Screwdriver Set
Mfr # TTX918N
Zoro # G200919505
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # TTX918N
- Zoro # G200919505
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Description
8 piece flat, regular and PH type screwdriver set with ergonomically designed two component handles with hanging holes Flat Screwdrivers: 6.5 x38mm stubby, 3 x 100mm, 6.5 x 100mm, 10 x 200mm, 5.5 x 150mm, 8x150mm Phillips Screwdrivers: PH2 x 38mm stubby, PH3 x 150mm Features include TT-MV PLUS steel blades and ergonomically designed bi-material handles with hanging hole and T drive facility for added torque and comfort. The Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get Organized Choose storage: case/top box, middle box or roller cabinet Choose the TT- sets you would like. Take off the lid Click the sets together Place them in the storage!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points (80593)
- LYNDEX-NIKKEN Collet, 3J, 49/64in (300-049)
- HYDE Silver Steel Surface Prep (31550)
- EREM Tweezer, Fine Tip, Medium, Economy (2SASL)
- TENG TOOLS 10 Piece 1000 Volt Slotted, Phillips (PH), Pozidriv (PZ) Interchangeable Blade Screwdriver Set (TTV710N)
- TENG TOOLS TTD914N - 14 Piece Flat, PH, PZ Screwdriver Set (TTD914N)
- TENG TOOLS 4 Piece Mixed Size Flat Slotted Tip Head Screwdriver Eva Foam Set (TEAMD04N)
- TENG TOOLS TTD912TXN - 12 Piece TX Type Screwdriver Set (TTD912TXN)
- TENG TOOLS TTMD12D 12 Piece Interchangeable Blade Screwdriver Set (TTMD12D)
- TENG TOOLS 98 Piece Screwdriver/Bit Driver Set (TTEMD98N)
- FELO 0715753693 Slotted & Phillips Ergonomic Screwdriver Set (5 Piece) (0715753693)
- Teng Tools Screwdriver Sets