Shop All Ratcheting Wrench Sets
Teng Tools
TTRORS - 6 Piece RORS Ratcheting Box Wrench Set
Mfr # TTRORS
Zoro # G800919578
product price: $108.20
/ea
Free Shipping & Returns
$108.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # TTRORS
- Zoro # G800919578
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
RORS wrenches - 6 x 8mm, 7 x 9mm, 10 x 13mm, 12 x 14mm, 17 x 19mm, 21 x 22mmFibre-reinforced ratchetting offset spanners, for reduced weight but no strenght lossThe spanners are double ended, with a different size at each endThe 12-point heads are offset at a 25 degree angle, allowing better access and use on flat surfacesReversible action, allowing tightening/loosening in both directionsThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L (OSL212F)
- MORSE Chucking Reamer, Series 1655M, 00394 Dia, 212 Overall Length, Straight Shank, 00394 Shank Di (22350)
- BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (556)
- RIDGID Axle, Drum (37937)
- TENG TOOLS TT6508RAF - 8 Piece SAE / Imperial Ratcheting Wrench Set (TT6508RAF)
- TENG TOOLS Tt6511R - 11 Piece Ratcheting Wrench Set (TEN-O-TT6511R)
- PERFORMANCE TOOL Combo Wrench 12Pt 12Mm (W314C)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- GEARWRENCH 14 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86426)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 12Pt, 14 pcs. (KTI-41014)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- Teng Tools Ratcheting Wrench Sets