Shop All Bit Socket Sets
Teng Tools
TTHEX16 - 16 Piece 1/2" Drive Hex Bit Socket Set
Mfr # TTHEX16
Zoro # G600919563
product price: $111.36
/ea
Free Shipping & Returns
$111.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # TTHEX16
- Zoro # G600919563
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
55mm hex bit sockets - 5, 6, 7, 8, 9, 10, 12, 14, 17mm100mm hex bit sockets - 5, 6, 10, 12, 14, 17mm115mm hex bit sockets - 8mmMade of High Grade Chrome VanadiumSatin Finish for increased grip in oily environmentsThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 3 Pc 10" Pliers Set (87 01 250, 86 03 250, 74 01 250) (9K 00 80 117 US)
- KIPP Adjustable Handle, Size: 2 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.2A21X35)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 1-3/4" Dia. (GNH2-HEXF4-----)
- OSG Spiral Point Tap Plug, 3 Flutes (2631605)
- TENG TOOLS 49 Piece 1/4" Drive Socket, Bit, Ratchet Head and Scre (TTMDQ49)
- TENG TOOLS TTTX30 - 3/8" Drive 30 Piece TX / TPX / TXE Socket Set (TTTX30)
- TENG TOOLS TTRS15 - 15 Piece 1/2" Drive Ribe and Spline Socket Se (TTRS15)
- TENG TOOLS 15 Piece 1/2" Drive Hex and TX Bit Socket Set- (TTTXH15)
- PROTO 3/8" Drive Extra Long Hex Bit Set, SAE, 7 pcs (J4990-7XL)
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, Metric, SAE, Torx, 10 pcs (J4740C)
- INGERSOLL-RAND 11Pc Tamper Proof Torx Plus Bit Socket S (752032)
- Teng Tools Sockets & Ratchets