Teng Tools

TTEMD122N - 122 Piece Mega Drive Screwdriver Set in EVA


product price: $458.06
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Screwdrivers - flat regular - 2.5x75mm, 3.5x75mm, 3.0x100mm, 4.0x100mm, 5.5x75mm, 5.5x150mmScrewdrivers - flat regular contd. - 6.5x38mm, 6.5x100mm, 6.5x150mm, 8.0x150mm, 10.0x200mmScrewdrivers - PH type - PH0X75mm, PH1x38mm, PH1x75mm, PH2x38mmScrewdrivers - PH type contd. - PH2x100mm, PH3x150mm, PH4x200mmScrewdrivers - PZ type - PZ0x75mm, PZ1x38mm, PZ1x100mm, PZ2x38mmScrewdrivers - PZ type contd. - PZ2x100mm, PZ2x150mm, PZ3x150mmAccessories - 1/4in. hex drive - 6 in 1 ratchetting bits driver set, bit holders for 25mm bits25mm hex bits - 1/4in. hex drive - 0.6x3.5mm flat, 0.8x4.0mm flat, 0.8x5.5mm flat, 1.0x5.5mm flat, 1.2x6.5mm flat25mm hex bits - 1/4in. hex drive contd. - 4mm hex, 5mm hex, 6mm hex, 8mm hex25mm hex bits - 1/4in. hex drive contd. - PH1, PH2, PH325mm hex bits - 1/4in. hex drive contd. - PZ1, PZ2, PZ325mm hex bits - 1/4in. hex drive contd. - TX8, TX10, TX15, TX20, TX25, TX27, TX30The handle has a unique ergonomically designed two component grip with greater volume to give better support, increase comfort and improved power transferHandle is moulded around the blade to ensure it is completely straight and permits much larger wings for more torqueHole in the handle for tool securing when working at height or for use as a T - handleSteel alloy blade gives 20% capacity than standard screwdriversFoam dimensions: 22.4 x 14.8 x 3 inches In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution.Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block.The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red.The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.The EVA inserts fit in Teng Tools roller cabinets and in the extra deep top drawer TC805NFX.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.