Shop All Screwdriver Sets
Teng Tools
TTD912TXN - 12 Piece TX Type Screwdriver Set
Mfr # TTD912TXN
Zoro # G200919420
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # TTD912TXN
- Zoro # G200919420
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Description
TX drivers - TX type - TX6x75mm, TX7x75mm, TX8x75mm, TX9x75mm, TX10x100mm, TX15x100mmTX drivers - TX type contd. - TX20x100mm, TX25x100mm, TX27x100mm, TX30x100mm, TX40x100mm, TX45x125mmThe handle has a unique ergonomically designed two component grip with greater volume to give better support, increase comfort and improved power transferHandle is moulded around the blade to ensure it is completely straight and permits much larger wings for more torqueHole in the handle for tool securing when working at height or for use as a T - handleSteel alloy blade gives 20% capacity than standard screwdriversThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X20)
- J.W. WINCO DIN469-125-B10-D Round Crank Handle (10MC17/D)
- MASON Vibration Isolator, Spring, 300 to 400 lb. (5C145)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-08-5PK)
- TENG TOOLS TTMD12D 12 Piece Interchangeable Blade Screwdriver Set (TTMD12D)
- TENG TOOLS 1/4 Inch Drive Torque Screwdriver Set Range 1 - 5 Nm - 38 Pieces (TTSD38)
- TENG TOOLS TTX918N - Flat/Regular/PH Type Screwdriver Set (TTX918N)
- TENG TOOLS 23 Piece Metric Combination Spanner, Pliers and Screwdriver Set (TT1236-KIT1)
- TENG TOOLS 10 Piece 1000 Volt Slotted, Phillips (PH), Pozidriv (PZ) Interchangeable Blade Screwdriver Set (TTV710N)
- TENG TOOLS 6 Piece 1000 Volt Flat (Slotted), Phillips (PH), Pozidriv (PZ) Insulated Screwdriver Set (TTV706N)
- WIHA Slotted and Phillips Screwdriver Set with Professional 6.3-in. Long Nose Pliers, 8 Piece (26190)
- Teng Tools Screwdrivers and Nutdrivers