Shop All Tool Chests & Cabinets
Teng Tools
Tool Wagon, 7 Drawer, 37 in W
Mfr # TCW207N
Zoro # G200920600
product price: $1,673.63
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,673.63
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Width 37 in
Product Information
- Brand Teng Tools
- MFR # TCW207N
- Zoro # G200920600
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 37 in |
Details
Item | Tool Wagon |
Number of Drawers | 7 |
Description
p.p1 {margin: 0.0px 0.0px 0.0px 0.0px; font: 8.0px Helvetica} p.p2 {margin: 0.0px 0.0px 0.0px 0.0px; font: 6.5px Helvetica} span.s1 {color: #fb2745} 37 Inch wide 7 Drawer Roller Cabinet Roller cabinet designed to take the equivalent of 6 TC trays Seven 37” wide drawers each with a patented individual opening mechanism All secured with a combination lock. Heavy duty side handle with rubber grip for added comfort and two fixed and two swivel 5 Inch (125mm) castors with brakes for manoeuvrability. Supplied with a rubber top mat and a protective mat in each drawer. Ideal for use with the Teng Tools TC tray or EVA tool control systems to build your own tool kit. Also can be purchased as a complete work station with tools included (see stock number TCMM622)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 14.00mm Cobalt Metric Drill Bit 1/2" Shank (D/AMMCO14.00)
- OCHSENKOPF Drawing Knife, Light Pattern, 9-7/8" (OX 375-2500)
- CHICAGO PNEUMATIC 1" Stroke Air Needle/Chisel Scaler Kit 4300 bpm (CP0456-LESAR)
- DRILL AMERICA 21/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X21/64)
- TENG TOOLS 2 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB02)
- TENG TOOLS Roller Cabinet Tool Box Workstation, 8 Drawer, Black, 37 in W (TCW208NBK1)
- TENG TOOLS 179 Piece Complete Mixed EVA Foam 7 Drawer Roller Cabinet (TCMME179-KIT1)
- TENG TOOLS 8 Series Middle Tool Box, 3 Drawer (TC803USV)
- TENG TOOLS 8 Series Top Tool Box, 6 Drawer (TC806USV)
- TENG TOOLS 8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W (TEN-O-TCW809N-KIT1)
- TENG TOOLS 7 Series Roller Tool Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H (TCW707EVU)
- Teng Tools Tool Chests & Cabinets