Teng Tools

TEXW05 - 5 Piece Wheel Removal Tool Set in EVA Tray


product price: $159.68
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Flexible handle - 1/2 inch drive - 17in. (425mm) Wheel nut sockets - 1/2 inch drive - 17, 19, 21mm Impact accessories - 1/2 inch drive - 5in. (125mm) wobble extension bar Flex handle is made of chrome vanadium with an ergonomic grip whilst the head is made from Chrome Molybedenum for extra strenght Wheel nut sockets are made of chrome molybedenum and have a rubber coating to protect alloy wheels from marking. In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution. Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.