Shop All Combination Wrench Sets
Teng Tools
TED8012 - 12 Piece Anti Slip Combination Wrench Set in EVA
Mfr # TED8012
Zoro # G100919070
product price: $175.44
/ea
Free Shipping & Returns
$175.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # TED8012
- Zoro # G100919070
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
Combination spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm Anti slip grip on the open end as well as the hip grip function where the spanner drives on the flank of the fastening rather than the corner Hole in the handle for securing the tool while working at height The design also provides grip on fastenings with worn or rounded corners. These two design features combine to provide a much better grip with less risk of damage to the fastening Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel. The ring head is offset 15 degrees to facilitate use even on flat surfaces. All ring heads are equipped with Teng Tools hip grip system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners. In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution. Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Depth Micrometer, 0 to 6", Electronic (4KY22)
- STARRETT Thickness Gage 002 (666-2)
- LINK HANDLES Grub Hoe Handle, 40", No. 9 Eye (65119)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6977)
- TENG TOOLS TTESP31 - 31 Piece Metric Combination Wrench Set in EVA (TTESP31)
- TENG TOOLS 28 PIECE PLIER, COMBINATION SPANNER, AND MIXED SCREWDRIVER SET (TED441T-KIT1)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- TENG TOOLS TTX2032 - 7 Piece Metric Combination Wrench Set 20 to 32mm (TTX2032)
- TENG TOOLS 57 Piece 1/4 & 3/8" Combination Wrench, Regular/Deep S (TEFSK57)
- TENG TOOLS TED6515 - 15 Piece Metric Combinaiton Wrench Set in EVA Tr (TED6515)
- WRIGHT TOOL Flare Nut Wrench 3 Piece Set - 6 Point S (743)
- Teng Tools Combination Wrench Sets