Shop All Combination Wrench Sets
Teng Tools
TED6512RS - 12 Piece Ratchet Wrench Set in EVA Tray
Mfr # TED6512RS
Zoro # G700919067
product price: $304.67
/ea
Free Shipping & Returns
$304.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # TED6512RS
- Zoro # G700919067
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
Ratcheting combination spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm 72 teeth ratchet mechanism 12 point ring end Made of Chrome Vanadium In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution. Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- HOUGEN 1 in. X 2 in. 12,000-Series TiN Annular Cutter (12732)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-08-09)
- PROTO 1/2" Drive, SAE 1-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5340CF)
- TENG TOOLS TTX2032 - 7 Piece Metric Combination Wrench Set 20 to 32mm (TTX2032)
- TENG TOOLS TTXFLS06 - 6 Piece Extra Long Double Ring Wrench Set (TTXFLS06)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- TENG TOOLS TTXLMP12 - 12 Piece Extra Long Combination Wrench Set (TTXLMP12)
- TENG TOOLS 57 Piece 1/4 & 3/8" Combination Wrench, Regular/Deep S (TEFSK57)
- TENG TOOLS 12 Piece Anti Slip Metric Combination Wrench Set (8MM-19mm) - 8512MM (TEN-O-8512MM)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 50-Piece 1/4-3/4 in., 6-19 mm (WCB94902)
- Teng Tools Wrenches