Shop All Tool Chests & Cabinets
Teng Tools
Roller Cabinet Tool Box Workstation, 8 Drawer, Black, 37 in W
Mfr # TCW208NBK1
Zoro # G711226093
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Black
- Width 37 in
Product Information
- Brand Teng Tools
- MFR # TCW208NBK1
- Zoro # G711226093
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 37 in |
Details
Item | Roller Cabinet Tool Box Workstation |
Number of Drawers | 8 |
Color | Black |
Description
8 DRAWERS 15 inches deep, 34 inches wide, 2.9 inches high with one 6 inch high drawer for storing larger items. HEAVY GAUGE STEEL Manufactured from heavy gauge, top quality steel with powder coat paint and 5-step rust prevention and undercoat. COMFORTABLE HANDLE Rubber soft grip transport handle for easy manoeuvrability. COMBINATION LOCK Combination locking system for extra security. PROTECTIVE MATS Supplied with a rubber top mat and EVA mats for each drawer for ultimate protection. BALL BEARING SLIDES All drawers are equipped with robust 3-step ball bearing slides allowing them to fully extend easily for greater access to the tools. CASTOR WHEELS Fitted with castor wheels covered with high quality rubber two fixed and two swivel with brakes with a U-shaped bracket providing extra strength and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 12" Internal (44 31 J42)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112U)
- PROTO Ratcheting Box Wrench, Double Box End (J1181T)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H876)
- TENG TOOLS 7 Series Roller Tool Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H (TCW707EVU)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer (TCW810N-KIT1)
- TENG TOOLS 637 Piece 'Limited Edition' Black Roller Cabinet Workstation Tool Kit - (TCEMM637NBK)
- TENG TOOLS 174 Piece Complete Mixed EVA Foam 7 Drawer Roller Cabinet (TCMME174-KIT1)
- TENG TOOLS 1004 Piece 'Limited Edition' Black Roller Cabinet Workstation Tool Kit - (TCMM1004NBK1)
- TENG TOOLS 8 Series Top Box, Middle Box and Roller Cabinet, 6 Drawer (TC803N-KIT1)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Black, 26 in W x 16 in D x 24-1/2 in H (CMST32642BK)
- Teng Tools Tool Chests & Cabinets