Shop All Screwdriver Bits
Teng Tools
Mini Impact Driver Set 1/4" Drive 19 pcs - TTID19
Mfr # TTID19
Zoro # G000919378
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
Product Information
- Brand Teng Tools
- MFR # TTID19
- Zoro # G000919378
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Description
Complete set of impact screwdriver bits, sockets, screw extractors, adapters and a driver for loosening rusted, damaged or frozen nuts, bolts, screws or fasteners without damaging them1/4" Drive 6 Point Impact Sockets: 8, 10, 13mm. Screw Extractors: 1, 2, 3. 1/4" 50mm Long Impact Screwdriver Bits: 3, 4, 5, 6mm hex, TX25, TX30, TX40, PH2, PH3, PZ2, PZ3. 1/4" drive reversible impact driver, 1/4" Hex x 1/4" M adapterImpact driver features forward and reverse function for tightening and loosening as well as a corrosion-resistant chrome plated finish with a comfortable non-slip knurled gripDriver is one of the smallest on the market and is ideal for use in hard to reach areasSupplied in a unique tool tray which features a removable lid and dove tail joints. The set can be used on its own as a standalone set or as part of our Get Organized system where all of our tool trays click together allowing you to build your ultimate tool setup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1060)
- CRAFTSMAN Wrenches, 19mm 72 Tooth 12 Point Metric (CMMT42430)
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793010)
- CENTURY DRILL & TOOL 9/64 HSS DRILL BIT BULK 12PK (89109)
- TENG TOOLS 1/4" Drive PZ, PH, PH2G, TX, ROB Impact Screwdriver Bi (TJ1412)
- TENG TOOLS 1/4" Drive Hex, Torx, Pozi, ROB Impact Screwdriver Bit (TJ1413)
- TENG TOOLS PH2 Bit - 25mm Long - 1/4" Drive Hex Drive (Pack Qty: 10) -PH2500210 (PH2500210)
- TENG TOOLS Impact Driver Bit 5/16 Hex Drive Tx40 (970040)
- TENG TOOLS PH2500110 PH1 Bit - 25MM Long - 1/4" Drive Hex Drive ( (PH2500110)
- VEGA Slotted 2-3 Power Bit x 2 (150F03A)
- VEGA Ball-End Hex, 7 mm Bit x 3 in (175BP070A)
- Teng Tools Screwdrivers and Nutdrivers