Shop All Tool Chests & Cabinets
Teng Tools
Mega Hand Tool Cabinet Tool Kit, 9 Drawer, Red, 53 in W
Mfr # TCW809N-KIT1
Zoro # G900919829
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$4,852.99
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Color Red
- Width 53 in
Product Information
- Brand Teng Tools
- MFR # TCW809N-KIT1
- Zoro # G900919829
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 53 in |
Details
Item | Mega Hand Tool Cabinet Tool Kit |
Number of Drawers | 9 |
Color | Red |
Description
TCW809N 9 drawer "8 series" roller cabinet with four 6" swivel castors, 2 with brakes Equipped with 9 bearing mounted drawers with combination lock 8 regular full width drawers together with one 1.2 meter wide full width drawer Heavy duty side handle with rubber grip Each of the full width drawers holds 4 Teng Tools standard TC trays and a long "TTX Tray" to build your own tool kit Each drawer has a capacity of 25kgs with the top 1.2m wide drawer having a capacity of 40kg Wooden top plate for a working surface Protective mat in each drawer Powder coated paint ?TED1227 Accessories - 1/2 inch drive - 72 teeth ratchet, 2 1/2in. and 6in. extension bars, universal joint, 3/8in.F:1/2in.M adaptor Regular sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24mm Deep sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm Made of High Grade Chrome VanadiumTED1489 Accessories - 1/4 inch drive - 72 teeth ratchet, spinner handle, 2in. and 4in. extension bars, universal joint, coupler adaptor, 3/8in.F:1/4in.M adaptor, 1/4in.M:1/4in. hex adaptor Regular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Bit sockets - 1/4 inch drive - 4, 5.5, 7mm flat, TX10, TX15, TX20, TX25, TX27, TX30, TX40, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH3 25mm bits - 1/4in. Hex Drive - 3, 4, 5.5, 7mm flat, TX8, TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, PZ0, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH3, PH4, 3, 4, 5, 6, 8, 10mm hex, 1/8in., 9/64in., 5/32in., 3/16in., 1/4in., 5/16in. hex, TPX10, TPX15, TPX20, TPX25, TPX27, TPX30, TPX40, spline 5 and 6TED3836 Accessories - 3/8 inch drive - 72 teeth ratchet, rotating spinner handle, 3in. extension bar, universal joint, 1/2in.F:3/8in.M adaptor Regular sockets - 3/8 inch drive - 6 point - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22mm Bit sockets - 3/8 inch drive - TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, TX50, 3, 4, 5, 5.5, 6, 7, 8, 10, 12mm hexTED6512R Ratcheting combination spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm Flip reverse lever for directional change. 72 teeth ratchet mechanism 12 point ring end Offset ring end for clearance TED8012 Combination spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm Anti slip grip on the open end as well as the hip grip function where the spanner drives on the flank of the fastening rather than the corner Hole in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 3/8 in.-1-1/8 in. SAE, Black Oxide Finish17-Piece (1300-SS-03)
- IRWIN Coping Saw Blade, Fine, 21 TPI, 6.5 L, PK3 (2014501)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.210)
- REED 704, 705, 706 PJA PIPE JAWS W/2 SC 91959 (705PJA)
- TENG TOOLS 8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W (TEN-O-TCW809N-KIT1)
- TENG TOOLS Tool Wagon, 7 Drawer, 37 in W (TCW207N)
- TENG TOOLS 8 Series Top Tool Box, 6 Drawer (TC806USV)
- TENG TOOLS Roller Cabinet Tool Chest / Wagon, 14 Drawer, 67 in W (TCW813UNBK)
- TENG TOOLS Middle Tool Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803USV)
- TENG TOOLS Side Cabinet, 7 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB01)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Red, 41 in W (EX4106TCBKRD)
- Teng Tools Tool Chests & Cabinets