Shop All Impact Sockets
Teng Tools
M17 XZN Triple Square 1/2 Inch Drive 3.1 Inch Long DIN Chrome Molybdenum Spline Impact Bit Socket
Mfr # 923817
Zoro # G005670267
Sold in multiples of 2 for $49.98
$49.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # 923817
- Zoro # G005670267
- UPC # 5020385126923
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility.( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( XZN TRIPLE SQUARE ) Ideal for use on cylinder head bolts, hubs, steering and suspension especially on European cars including Audi, BMW, Porsche and Mercedes.( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification.( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS Snips Straight Ptrn 7" (WDF7S)
- MODERN MASTERS 240mm Venetian Plaster Japanese Pointed Trowel (SZT240P)
- SUPERIOR STEEL 10 Inch x 32 Teeth x 5/8 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (25032)
- WESTWARD Replacement Shield, For 2NAA9 Guard (2NAC6)
- TENG TOOLS 18MM 1/2 Inch Drive DIN 6 Point Metric Short Reach Stubby Chrome Moly Impact Socket (920718-C)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 1-1/2" Impact Socket (920248)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 13/16" Impact Socket (920226)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 3/4" Impact Socket (920224)
- TENG TOOLS 105mm 1-1/2 Inch Drive 6 Point Metric Shallow Chrome Molybdenum Impact Socket (912105)
- TENG TOOLS 17MM 1/2 Inch Drive ANSI 6 Point Metric Deep Chrome Molybdenum Impact Socket (920617AN)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 22MM (7322MD)
- Teng Tools Impact Sockets