Teng Tools

FREE TC806SV TOOLBOX MEGA BUNDLE 1


product price: $1,263.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

Description

Teng Tools 6 Drawer 8 Series SV Top Box TC806SV Features:6 drawer 8 series SV top box with ball bearing slides, metal side handles and lockable key lock/front which covers the top of the drawer and the extending drawers. Excludes drawer mats and removable tote tray found in the NF range of storage. 6 Drawer "8 Series" Top Box with Heavy Duty Ball Bearing Slides Lockable lock/front which covers the top of the drawer and the extending drawers A key lock system and heavy-duty carrying handles at the ends. Drawers fully extend Powder coated paint Can be used as part of a Stack system in conjunction with a middle box and a wagon tool boxTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.Teng Tools 12 Piece Anti Slip Combination Spanner Set TT8012 Features:12 piece metric combination spanner set featuring a typically Teng new design in combination spanners that provides an anti slip on the open end and a hip grip function where the spanner drives on the flank of the fastening rather than the corner. The design also provides grip on fastenings with worn or rounded corners. The combination of these features allow for a much better grip with less risk of damage to fastenings. Combination Spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmTeng Tools 5 Piece 1/2" Drive Ratchet & Accessories Set TT1205 Features:1/2” drive accessories set containing ratchet handle with quick release and flip reverse. Also includes universal joint and 5 inch and 10 inch extensions. Accessories - 1/2 inch drive Ratchet, universal joint, 5in. and 10in. extensions, 3/8in. F:1/2in.M T bar adaptorTeng Tools 15 Piece 1/2" Drive SAE Socket Set TT1215AF Features:Socket set containing 15 regular SAE 12 point sockets. Regular sockets - 1/2 inch drive - 12 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in. 13/16in. 7/8in. 15/16in. 1in. 11 /16in. 11 /8in. 13 /16in. 11 /4in.Teng Tools 35 Piece 1/4" Drive Socket Set TT1435 Features:Set containing 11 regular 6 point sockets, 6 deep 6 point sockets, 11 screwdriver bits, ratchet handle, universal joint, 2” and 4” extension bars, 1/4” coupler adaptor, 3/8”-1/4” adaptor and 1/4” screwdriver handle. Accessories - 1/4 inch drive - Ratchet, universal joint, 2in. and 4in.extensions, coupler adaptor, 3/8in. F:1/4in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.