Shop All Bolt Cutters
Teng Tools
BC418 - 18" Bolt Cutters
Mfr # BC418
Zoro # G700919272
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # BC418
- Zoro # G700919272
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Description
Capacity of 8mm HRC15 or 5mm HRC40 Length of 18 inches / 450mm Total weight of 1.6kg / 3.5lbs Hardened central cutting edge Cutting angle 30° Equipped with centering screw that gives increased safety when cutting. Compound action and tubular handles with plastic grips Spare jaws available (BC418J) Lever with single hand grip for locking the snips when not in use. Double spring with high torsional strength, designed for frequent use. Soft ergonomic two component handles give more comfortable use with a safer grip. Hole in the handle for tool-securing when working at height, for hanging or for easy storage. Does not apply to the shorter shears. Gently serrated cutting edges made of chrome molybdenum steel for stable cutting with a minimal risk of sliding. Designed and manufactured in high strength steel in accordance with DIN and ANSI standards for professional automotive and industrial applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless 4-1/2 in Small Angle Grind (CMCG400M1)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16" (1242)
- IRWIN 14x20 NC Hex Die (9420ZR)
- WHEELER-REX IPS Fitting Saver, 3/4 in, Schedule 80 (19076)
- TENG TOOLS BC424 - 24" Bolt Cutters (BC424)
- PERFORMANCE TOOL 36 In Bolt Cutter, Bc-36 (BC-36)
- RIDGID Bolt Cutters, Steel, 31 in (S30)
- GREAT NECK 30-In. Bolt Cutters (BC30)
- CRESCENT H.K. PORTER POWERLINK BOLT CUTTER18"" (0090MCP)
- TOLSEN 42-in. Bolt Cutters Heavy Duty, Ergonomic Non-Slip Handle Bolt Cutter (10247)
- RIDGID 19 in. Steel Bolt Cutter (S18)
- Teng Tools Bolt Cutters