Shop All Screwdriver Sets
Teng Tools
98 Piece Screwdriver/Bit Driver Set
Mfr # TTEMD98N
Zoro # G700919005
product price: $400.27
/ea
Free Shipping & Returns
$400.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # TTEMD98N
- Zoro # G700919005
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Description
Screwdrivers - TX type - TX8x75, TX9x75mmScrewdrivers - TPX type - TPX10x100, TPX15x100, TPX20x100, TPX25x100, TPX30x100mmPower thru screwdrivers - flat type - 6.5x100, 8x150,10x200mmPower thru screwdrivers - PH type - PH2x100, PH3x150mm1,000 volt screwdrivers - flat type - 2.5x75, 4x100, 5.5x125mm1,000 volt screwdrivers - PH type - PH0x60, PH1x8, PH2x100mm1,000 volt screwdrivers - PZ type - PZ2x100mmMini screwdrivers - flat type - 2.0x40, 2.5x40, 3.0x40mmMini screwdrivers - PH type - PH00x40, PH0x40, PH1x40mmMini screwdrivers - TX type - TX6, TX7, TX8, TX9, TX10, TX151/4in. hex 25mm screwdriver bits - flat type - 0.6x3.5, 0.6x4.5, 0.8x4.0(2pieces), 0.8x5.5, 1.0x5.5(2 pieces), 1.2x6.5, 1.6x8.0mm1/4in. hex 25mm screwdriver bits - GR type - PH2 (3 pieces)1/4in. hex 25mm screwdriver bits - Hex type - 2, 3, 4, 5, 6, 8mm1/4in. hex 25mm screwdriver bits - PH type - PH1 (3 pieces), PH2 (3 pieces), PH3 (3 pieces),1/4in. hex 25mm screwdriver bits - PZ type - PZ1 (3 pieces), PZ2 (3 pieces), PZ3 (4 pieces)1/4in. hex 25mm screwdriver bits - ROB type - 1,2,3 square1/4in. hex 25mm screwdriver bits - TX type - TX6, TX7, TX8, TX10, TX15, TX20 (3 pieces), TX25 (3 pieces), TX27, TX30, TX401/4in. hex 25mm screwdriver bits - TPX type - TPX10, TPX15, TPX20 (2 pieces), TPX25 (2 pieces), TPX27, TPX30, TPX40Ratchetting bits driver - Reversible for use with 1/4in. hexagon drive bitsRatchetting bits driver contd. - Supplied with 6 assorted bits stored in slide out holder in the handleAccessories - Magnetic charger/discharger for magnetising and/or demagnetising screwdriver tips, "bullet holdersin. for bitsAccessories - 1/4 inch drive - 1/4in.M:1/4in. hexagon adaptor, coupler adaptorThe handle has a unique ergonomically designed two component grip with greater volume to give better support, increase comfort and improved power transferHandle is moulded around the blade to ensure it is completely straight and permits much larger wings for more torqueHole in the handle for tool securing when working at height or for use as a T - handleSteel alloy blade gives 20% capacity than standard screwdriversIn many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution.Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cut
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14532 (14532)
- IDEAL Hole Saw Set, Elec.Kit 8 Pc0. (36-500)
- LENOX Band Saw Blade, 10 ft. 9" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852121)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80283D2B123910)
- TENG TOOLS 10 Piece 1000 Volt Slotted, Phillips (PH), Pozidriv (PZ) Interchangeable Blade Screwdriver Set (TTV710N)
- TENG TOOLS 4 Piece Mixed Size Flat Slotted Tip Head Screwdriver Eva Foam Set (TEAMD04N)
- TENG TOOLS 23 Piece Metric Combination Spanner, Pliers and Screwdriver Set (TT1236-KIT1)
- TENG TOOLS MDV906N - 6 Piece 1000 Volt Screwdriver Set (Flat, PH) (MDV906N)
- TENG TOOLS TTX918N - Flat/Regular/PH Type Screwdriver Set (TTX918N)
- TENG TOOLS TTMD12D 12 Piece Interchangeable Blade Screwdriver Set (TTMD12D)
- TENG TOOLS 6 Piece 1000 Volt Flat (Slotted), Phillips (PH), Pozidriv (PZ) Insulated Screwdriver Set (TTV706N)
- Teng Tools Screwdrivers and Nutdrivers