Teng Tools

94 Piece Torx Key, Torx Screwdriver & Bit Foam Kit


product price: $439.99
/ea
Sold in multiples of 2 for $879.98
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TEDTX7 - 7 Piece T Handle TX Key Set7 piece set of T handle TX keys with TPX ends on the long key end. T handle TX keys - TX10, TX15, TX20, TX25, TX27, TX30, TX40.Ergonomic as they permit a natural hand wrist movement.Bi material handle with extra grip in oily environments.Both Torx (TX ) and Tamper Proof Security (TPX).TED909TXN - 9 Piece TX Screwdriver SetTX drivers - TX6, TX8, TX9, TX10, TX15, TX20, TX25, TX27, TX30.The handle has a unique ergonomically designed two component grip with greater volume to give better support, increase comfort and improved power transfer.Handle is moulded around the blade to ensure it is completely straight and permits much larger wings for more torque.Hole in the handle for tool securing when working at height or for use as a T - handle.Steel alloy blade gives 20% capacity than standard screwdrivers. TEAMDQ78 - 78 Piece Bit Driver SetBits Driver Quick Chuck: 147mm.Rachet Head Hex/Square: 1/4in.Magnetic Bit Holder: 50mm.1/4M x 1/4Hex: 30mm.Regular Sockets 1/4 Drive 6 Point:4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm.Bits 25mm:Flat 0.6x3.5, 0.6x4.5, 0.8x4.0, 0.8x5.5, 1.0x5.5, 1.2x6.5, 1.6x8.0mm.PH1 x3pc, PH2 x6pc, PH3.PZ1 x3pc, PZ2 x6pc, PZ3.HEX2, 3, 4, 5, 6, 8mm.TX6, TX7, TX8, TX9, TX10, TX15,TX20 x3pc, TX25 x3pc, TX27, TX30, TX40TPX10, TPX15, TPX20 x2pc, TPX25 x2pc, TPX27, TPX30, TPX40PH2G x3pc.Square1, 2, 3. TT01 - Empty Storage Tray with 7 CompartmentsStorage tray with 7 separate compartments for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.