Shop All Socket Sets
Teng Tools
90 Piece Mixed Drive AF Socket Set
Mfr # T1220AF-KIT1
Zoro # G800919103
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # T1220AF-KIT1
- Zoro # G800919103
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
T1220AF -20 Piece 1/2 Inch Drive SAE Socket Set Features: 20 piece 1/2 inch drive socket set containing 12 point regular SAE sockets FRP (Fibre Reinforced) ratchet, universal joint, 2 1/2 inch and 6 inch extensions, 3/8"F:1/2"M T-bar adaptor Socket sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1 /16, 1-1 /8, 1-3 /16, 1-1 /4 Inches Retractable handle in the case designed for comfort and durability Secure lock system with click mechanism so you know the top is closed properly Hard wearing hinge with metal pin for increased life Rubber feet to prevent the box from sliding Clear layout makes it easier to see which tools are missing when the work is done Accessories - 1/2 inch drive - FRP ratchet, universal joint, 21 /2in. and 6in. extensions, 3/8in.F:1/2in.M T-bar adaptor Regular sockets - 1/2 inch drive - 12 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in. 13/16in. 7/8in. 15/16in. 1in. 1-1 /16in. 1-1 /8in. 1-3 /16in. 1-1 /4in. Teng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too... Secure lock system with click mechanism so you know the top is closed properly. Easy and clear layout makes it easier to see which tools are missing when the work is done.T1435 -35 Piece 1/4 Inch Drive SAE Socket Set Features: 35 piece 1/4 inch drive socket set containing regular and deep 6 point SAE sockets FRP (Fibre Reinforced) ratchet, universal joint, 2 inch and4 inch extensions, coupler adaptor 3/8"F:1/4"M T-bar adaptor, 1.5, 2.0 and2.5mm hex keys Regular Socket Sizes: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inches Deep Socket Sizes: 3/16, 1/4, 5/16, 3/8, 7/16, 1/2 Inches 1/4 inch hex bits: TX10, TX15, TX20, 5mm hex, 6mm hex, PH1, PH2, PZ1, PZ2, 4mm flat, 5.5mm flat Supplied in a plastic case with a snap lock and hinges with metal pins for extended life Accessories - 1/4 inch drive - FRP ratchet, universal joint, 2in. and4in. extensions, coupler adaptor3/8in.F:1/4in.M T-bar adaptor, 1.5, 2.0 and2.5mm hex keys Regular sockets - 1/4 inch drive - 6 point - 3/16in. 7/32in. 1/4in. 9/32in. 5/16in. 11/32in. 3/8in. 7/16in. 1/2in. Deep sockets - 1/4 inch drive - 6 point - 3/16in. 1/4in. 5/16in. 3/8in. 7/16in. 1/2in. Bits - 1/4in. hex - TX10, TX15, TX20, 5mm hex, 6mm hex, PH1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Head Size 15x17mm (J1185M-A)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1142)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C54926)
- AMERICAN SAFETY TECHNOLOGIES Ergo Window Scr (65-0004)
- TENG TOOLS M3816 - 16 Piece 3/8" Drive Regular Socket Set Clip Ra (M3816)
- TENG TOOLS T1435AF - 35 Piece 1/4" Drive SAE Regular and Deep Soc (T1435AF)
- TENG TOOLS 96 Piece Mixed Drive Socket Set (T1221-KIT1)
- TENG TOOLS TED1489 - 89 Piece 1/4" Drive Socket Set in EVA Tray (TED1489)
- TENG TOOLS TT1218 - 17 Piece 1/2" Drive 12 Point Socket Set (TT1218)
- TENG TOOLS TT1211 - 11 Piece 1/2" Drive Deep Socket Set (TT1211)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 22-Piece (3/8-1 in.) (SHD92209)
- Teng Tools Socket Sets