Shop All Tool Chests & Cabinets
Teng Tools
8 Series Roller Cabinet, 4 Drawer, Red, Steel, 26 in W x 18 in D x 31 in H
Mfr # TCW804NU
Zoro # G800920628
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$947.65
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Red
- Material Steel
- Includes Ball Bearing Slides
- Features Lockable Front
Product Information
- Brand Teng Tools
- MFR # TCW804NU
- Zoro # G800920628
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 18 in |
Height | 31 in |
Details
Item | Roller Cabinet |
Number of Drawers | 4 |
Color | Red |
Material | Steel |
Includes | Ball Bearing Slides |
Features | Lockable Front |
Series | 8 Series |
Description
4 drawer "8 series" roller cabinet with a lockable storage section at the bottom.3 regular full width drawers plus an extra deep drawerEquipped with heavy duty bearing mounted drawers and combination lockHeavy duty side handle with rubber gripEach of the full width drawers holds 4 Teng Tools standard TC trays and a long "TTX Tray" to build your own tool kitEach drawer has a capacity of 25kgsTwo fixed and two swivel 4" castors with brakes for manoeuvrabilityABS top mat equipped with a small compartmentsProtective mat in each drawerPowder coated paintCan be used as part of a stack system with a top box and a middle boxIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1"x3-1/4" (C41555)
- MORSE Circular Saw Blade, 8 in Blade, 56 Teeth (102728-WWG)
- DRILL AMERICA A - Z 26 Piece HSS Jobber Length Drill Bit Set (DWD26J-SET)
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1178MN)
- TENG TOOLS Roller Cabinet Workstation, 8 Drawer, Black, 37 in W (TCW208NBK)
- TENG TOOLS 8 Series Top Box, Middle Box and Roller Cabinet, 6 Drawer (TC803N-KIT1)
- TENG TOOLS Mega Hand Tool Cabinet Tool Kit, 9 Drawer, Red, 53 in W (TCW809N-KIT1)
- TENG TOOLS 1004 Piece 'Limited Edition' Black Roller Cabinet Workstation Tool Kit - (TCMM1004NBK1)
- TENG TOOLS 7 Series Roller Tool Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H (TCW707EVU)
- TENG TOOLS 2 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB02)
- BETA Tool Cabinet, 8 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004687)
- Teng Tools Tool Chests & Cabinets