Shop All Tool Chests & Cabinets
Teng Tools
8 Series Roller Cabinet, 3 Drawer, Red, Steel, 26 in W x 18 in D x 30 in H
Mfr # TCW803NU
Zoro # G300920654
Free Shipping & Returns
$915.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Color Red
- Material Steel
- Includes Ball Bearing Slides
- Features Rubber Dipped Handles
Product Information
- Brand Teng Tools
- MFR # TCW803NU
- Zoro # G300920654
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 18 in |
Height | 30 in |
Details
Item | Roller Cabinet |
Number of Drawers | 3 |
Color | Red |
Material | Steel |
Includes | Ball Bearing Slides |
Features | Rubber Dipped Handles |
Series | 8 Series |
Description
3 drawer "8 series" roller cabinet with a lockable storage section at the bottom.Equipped with bearing mounted drawers and combination lockHeavy duty side handle with rubber gripEach of the full width drawers holds 4 Teng Tools standard TC trays and a long "TTX Tray" to build your own tool kitEach drawer has a capacity of 25kgs with the bottom drawer having a capacity of 30kgTwo fixed and two swivel 4" castors with brakes for manoeuvrabilityABS top mat equipped with a small compartmentsProtective mat in each drawerPowder coated paintCan be used as part of a stack system with a top box and a middle boxIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 3-1/2" x 12" SDS Max Core Bit (DW5922)
- MILWAUKEE TOOL 3/4 in. x 8 in. x 10 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7063)
- RUKO 3-5/8" Bi-Metal High Speed Steel Hole Saw (106092)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- TENG TOOLS Middle Tool Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803USV)
- TENG TOOLS 8 Series Middle Tool Box, 3 Drawer (TC803USV)
- TENG TOOLS Roller Cabinet Tool Chest / Wagon, 14 Drawer, 67 in W (TCW813UNBK)
- TENG TOOLS Roller Cabinet Workstation, 8 Drawer, Black, 37 in W (TCW208NBK)
- TENG TOOLS Top Box, 6 Drawer, Black, 26 in W (TC806NGM)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer, Red (TCW810NU)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Blue, 41.5" W x 18.5" D x 27" H (32H841)
- Teng Tools Tool Chests & Cabinets