Shop All Snips
Teng Tools
7 Inch Straight/Left Cut Aviation Tin Snip Pliers
Mfr # 494-7N
Zoro # G711226017
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # 494-7N
- Zoro # G711226017
- Country of Origin Taiwan, Province of China
- Category Snips
Description
EXTRA STRONG Chrome molybdenum alloy steel drop forged cutting blades for strength, durability and long life. The standard tin snips can cut up to 1.5mm cold rolled steel or 0.9mm stainless steel. The high leverage tin snips can cut up to 1.8mm copper, 1.5mm steel and 1mm hard steel. GREAT FOR TIGHT SPACES Small size makes it more manoeuvrable to get into the most cramped spaces. COMFORTABLE GRIPS The snips feature bi-material grips for added comfort, support and reduced fatigue. SAFETY LOCK When the tin snips are stored in a toolbox or drawer, the safety lock prevents the blades from accidentally springing open and causing harm to the user or damaging other tools or materials. PRECISE STRAIGHT CUTTING Tin snips provide precise cutting, allowing users to make straight, or intricate cuts with ease. This precision is crucial when working with delicate or detailed materials and it also minimizes material waste, ensuring efficient use of expensive or valuable materials.
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
- MAKITA Bare Tool Die Grinder, 18V DC (XDG01Z)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/8" (BH 1 1/8)
- BESSEY 12" Bar Clamp, Wood Handle and 4-1/2" Throat Depth (TC4.512)
- MILWAUKEE TOOL 14-Pc Shockwave Impact Duty 3/8 in. Drive Metric Standard 6-Point Impact Socket Set (ML49-66-7007)
- TENG TOOLS Straight/Right Tin Snips - 491 (491)
- TENG TOOLS Straight Long Cut Tin Snips - 495 (495)
- TENG TOOLS Straight/Left Tin Snips - 492 (492)
- TENG TOOLS Straight/Left High Leverage Tin Snips - 492W (492W)
- TENG TOOLS Straight High Leverage Tin Snips - - 490W (490W)
- TENG TOOLS Straight Tin Snips - - 490 (490)
- PERFORMANCE TOOL Aviation Tin Snip Set, 3pc (W2040)
- Teng Tools Snips