Shop All Snips
Teng Tools
7 Inch Straight Cut Aviation Tin Snip Pliers
Mfr # 491-7N
Zoro # G311226066
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # 491-7N
- Zoro # G311226066
- Country of Origin Taiwan, Province of China
- Category Snips
Description
EXTRA STRONG Chrome molybdenum alloy steel drop forged cutting blades for strength, durability and long life. The standard tin snips can cut up to 1.5mm cold rolled steel or 0.9mm stainless steel. The high leverage tin snips can cut up to 1.8mm copper, 1.5mm steel and 1mm hard steel. GREAT FOR TIGHT SPACES Small size makes it more manoeuvrable to get into the most cramped spaces. COMFORTABLE GRIPS The snips feature bi-material grips for added comfort, support and reduced fatigue. SAFETY LOCK When the tin snips are stored in a toolbox or drawer, the safety lock prevents the blades from accidentally springing open and causing harm to the user or damaging other tools or materials. PRECISE STRAIGHT CUTTING Tin snips provide precise cutting, allowing users to make straight, or intricate cuts with ease. This precision is crucial when working with delicate or detailed materials and it also minimizes material waste, ensuring efficient use of expensive or valuable materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP IRON 24 oz. Dead Blow Hammer (63124)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/8 In x 2-1/2 In Overall Length (C44505)
- TENG TOOLS Straight High Leverage Tin Snips - - 490W (490W)
- TENG TOOLS Straight Long Cut Tin Snips - 495 (495)
- TENG TOOLS Straight Tin Snips - - 490 (490)
- TENG TOOLS Straight/Left Tin Snips - 492 (492)
- TENG TOOLS 7 Inch Straight/Right Cut Aviation Tin Snip Pliers (493-7N)
- TENG TOOLS 7 Inch Straight/Left Cut Aviation Tin Snip Pliers (494-7N)
- TRUPER Truper TH-5FD-C 5 lbs. Fiberglass Handle Cutter Mattock (132351)
- Teng Tools Knives, Cutters & Snips